Shop All Individual & Bulk O-Rings
This Product is Discontinued
Usa Industrials
Internally Lubricated Viton O-Ring - 75A - Dash 002 (Discontinued)
Mfr # ZMTOV75LUB002
Zoro # G8293155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dash Number 2
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZMTOV75LUB002
- Zoro # G8293155
- Country of Origin China
- Category Individual & Bulk O-Rings
Details
Dash Number | 2 |
Item | Internally Lubricated O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Type | Internally Lubricated O-Ring |
Description
Internally Lubricated Viton O-R,PK12000, Nominal Outside Dia. 9/64 in, Actual Outside Dia. 0.142 in, Package Quantity 12000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.