Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Union, 1/4" Tube, Basic Pipe Fitting Material: Metal
Mfr # ZUSA-TF-YL-48
Zoro # G4437266
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4"
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Union
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-48
- Zoro # G4437266
- UPC # 193005179670
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Instrumentation Fitting - 316SS - Union |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Union |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Straight |
Fitting Connection Type | Tube x Tube |
Description
Instrumentation Fitting - 316SS - Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- JONES STEPHENS Deluxe Ez Close Molded Wood Seat, Wht, With Cover, Molded Wood, White (C014WDS00)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- JONES STEPHENS Brass Nut, Compression (C74014)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- PARKER 3/16" CPI Compression Brass Ferrule (3 TZ-B)
- Usa Industrials Tube Fittings