Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Tee, 3/8" Tube
Mfr # ZUSA-TF-YL-129
Zoro # G4437659
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Specific Pipe Fitting Shape Union Tee
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-129
- Zoro # G4437659
- UPC # 193005175955
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Instrumentation Fitting - 316SS - Tee - |
Specific Pipe Fitting Shape | Union Tee |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Tube x Tube x Tube |
Description
Instrumentation Fitting - 316SS - Tee -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, SW (284SW005)
- ANDERSON METALS Coupling Brass Barstock 1/4 (756103-04)
- PARKER 3/4" Compression 316 SS Union Tee (12 JBU-SS)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- PARKER 1/8" x 1/4" CPI x MNPT SS Tube End Male Adapter (4-2 T2HF-SS)
- Usa Industrials Tube Fittings