Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Tee, 3/4" Tube
Mfr # ZUSA-TF-YL-132
Zoro # G4437799
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Tube Size 3/4"
- Specific Pipe Fitting Shape Union Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-132
- Zoro # G4437799
- UPC # 193005175993
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/4" |
Details
Item | Instrumentation Fitting - 316SS - Tee - |
Tube Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Union Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | Tube x Tube x Tube |
Description
Instrumentation Fitting - 316SS - Tee -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- THRIFCO PLUMBING 1/2 Inch Galvanized Steel Coupling (5218020)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 24'' Length with 3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-24G)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Rubber, Black/Rubber Finish, Lavatory/Kitchen, Washer (1PNW2)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2408-06-SS)
- Usa Industrials Tube Fittings