Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Tee, 1/4" Tube
Mfr # ZUSA-TF-YL-127
Zoro # G4437713
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Union Tee
- Tube Fitting Material 316 Stainless Steel
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-127
- Zoro # G4437713
- UPC # 193005175931
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Instrumentation Fitting - 316SS - Tee - |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Union Tee |
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Tube x Tube x Tube |
Description
Instrumentation Fitting - 316SS - Tee -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,316, Thrd (4381036400)
- KIBI Circular Free Standing Magnifying Make Up Mirror - Brushed Gold (KMM103BG)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- WORLDWIDE SOURCING Toilet Flapper And Chain (24462-3L)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- PARKER 1/8" A-LOK x MNPT Brass Thermocouple Connector (2MTC2N-B)
- Usa Industrials Tube Fittings