Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Tee, 1/2" Tube
Mfr # ZUSA-TF-YL-130
Zoro # G4437826
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Union Tee
- Tube Size 1/2"
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-130
- Zoro # G4437826
- UPC # 193005175979
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Item | Instrumentation Fitting - 316SS - Tee - |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Union Tee |
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Tube x Tube x Tube |
Description
Instrumentation Fitting - 316SS - Tee -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 3/8 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10201TMG)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Chrome (58751-PP-CP-G)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out (31500132014000 IP)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- PARKER 1/2" A-LOK x MNPT Brass 90 Degree Elbow (8MSEL8N-B)
- Usa Industrials Instrumentation Tube Fittings