Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Reducing Union, 3/8" x 1/4" Tube
Mfr # ZUSA-TF-YL-55
Zoro # G4437336
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8" x 1/4"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Straight
- Specific Pipe Fitting Shape Reducing Union
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-55
- Zoro # G4437336
- UPC # 193005179755
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8" x 1/4" |
Details
Item | Instrumentation Fitting - 316SS - Reduci |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Straight |
Specific Pipe Fitting Shape | Reducing Union |
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Tube x Tube |
Description
Instrumentation Fitting - 316SS - Reduci
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH5)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060E)
- JMF 3/8 in. Fine Thread Flare each X 1/2 in. D Male Brass Connector (4506309)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68C-12-12)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- PARKER 1/2" A-LOK Brass Double Ferrule Nut (8NU8-B)
- Usa Industrials Tube Fittings