Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Reducing Union, 1/4" x 1/8" Tube
Mfr # ZUSA-TF-YL-54
Zoro # G4437327
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Straight
- Tube Size 1/4" x 1/8"
- Tube Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape Reducing Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-54
- Zoro # G4437327
- UPC # 193005179748
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4" x 1/8" |
Details
Item | Instrumentation Fitting - 316SS - Reduci |
Basic Pipe Fitting Shape | Straight |
Tube Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Reducing Union |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Tube x Tube |
Description
Instrumentation Fitting - 316SS - Reduci
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031606)
- BRADLEY Sprayhead Assembly (S05-054B)
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNZ2)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- PARKER 3/4" CPI x MNPT Brass Connector (12-12 FBZ-B)
- Usa Industrials Instrumentation Tube Fittings