Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Nut for 3/8" Tube
Mfr # ZUSA-TF-YL-137
Zoro # G4437677
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nut
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
- Tube Size 3/8"
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-137
- Zoro # G4437677
- UPC # 193005176044
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Instrumentation Fitting - 316SS - Nut fo |
Basic Pipe Fitting Shape | Nut |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nut |
Description
Instrumentation Fitting - 316SS - Nut fo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6AYX7)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- GOODMAN D9875103 Gasket-Fr Cov (D9875103)
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow (402X5X4)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- PARKER 1/4" x 1/8" A-LOK SS Reducing Union (4RU2-316)
- Usa Industrials Instrumentation Tube Fittings