Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT
Mfr # ZUSA-TF-YL-112
Zoro # G4437643
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 3/8"
- Tube Size 3/8"
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Male Branch Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-112
- Zoro # G4437643
- UPC # 193005175771
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8" |
Details
Item | Instrumentation Fitting - 316SS - Male T |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Male Branch Tee |
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Tube x MNPT x Tube |
Description
Instrumentation Fitting - 316SS - Male T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT SS Cross (4381033900)
- CHARLOTTE PVC003021400HA 4 in 90 Degree Street Elbow (44009)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- KOHLER Flange, Disposal (1023393-S)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- PARKER Tube End Adapter, SS, A-LOKxM, 1/2Inx1/4In (8MA4N-316)
- Usa Industrials Instrumentation Tube Fittings