Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Male Straight, 3/8" Tube x 1/4" NPT
Mfr # ZUSA-TF-YL-12
Zoro # G4437065
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Tube Size 3/8"
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/4"
- Specific Pipe Fitting Shape Male Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-12
- Zoro # G4437065
- UPC # 193005175856
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Instrumentation Fitting - 316SS - Male S |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Male Straight |
Basic Pipe Fitting Shape | Straight |
Fitting Connection Type | Tube x MNPT |
Description
Instrumentation Fitting - 316SS - Male S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS 24 Volt Solenoid Assembly, Metal Bonnet, with Female Connectors (2563-305-001)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- MOEN Drain Plug & Seat (10709BN)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- PARKER 1/2" x 1/4" CPI Brass Reducing Union (8-4 HBZ-B)
- Usa Industrials Instrumentation Tube Fittings