Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Male Straight, 1/4" Tube x 1/4" NPT
Mfr # ZUSA-TF-YL-5
Zoro # G4437309
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Straight
- Tube Fitting Material 316 Stainless Steel
- Tube Size 1/4"
- Specific Pipe Fitting Shape Male Straight
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-5
- Zoro # G4437309
- UPC # 193005179694
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Instrumentation Fitting - 316SS - Male S |
Basic Pipe Fitting Shape | Straight |
Tube Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Male Straight |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Tube x MNPT |
Description
Instrumentation Fitting - 316SS - Male S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated (TW5125-PP)
- ZORO SELECT Coupling, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (CPLG075)
- PARKER Filter Bag, Felt, PP, 160 gpm, 50m, PK10 (G2P50-Q)
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- Usa Industrials Instrumentation Tube Fittings