Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Male Straight, 1/2" Tube x 1/2" NPT
Mfr # ZUSA-TF-YL-17
Zoro # G4437099
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Straight
- Tube Fitting Material 316 Stainless Steel
- Pipe Size (Fittings) 1/2"
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-17
- Zoro # G4437099
- UPC # 193005176402
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2" |
Details
Item | Instrumentation Fitting - 316SS - Male S |
Basic Pipe Fitting Shape | Straight |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Description
Instrumentation Fitting - 316SS - Male S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Reducer (600-2 11/4X1)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1WJL6)
- DANCO Universal Aerator Key (10909)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass 90 Degree Elbow (10MSEL8N-B)
- Usa Industrials Instrumentation Tube Fittings