Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Front & Back Sleeve for 3/8" Tube
Mfr # ZUSA-TF-YL-145
Zoro # G4437695
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Basic Pipe Fitting Shape Sleeve
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-145
- Zoro # G4437695
- UPC # 193005176136
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Instrumentation Fitting - 316SS - Front |
Basic Pipe Fitting Shape | Sleeve |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Sleeve |
Description
Instrumentation Fitting - 316SS - Front
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ZORO SELECT 2" x 1" Plain Plain Carbon Steel Swage Nipple Class STD (3974533101)
- ZORO SELECT 1" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF15)
- PRIME-LINE 4 Sided Pop-Up and Drain Strainer Wrench Single Pack (RP77325)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- PARKER 3/4" CPI 316 SS Ferrule (12 TZ-SS)
- Usa Industrials Instrumentation Tube Fittings