Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/4" Tube
Mfr # ZUSA-TF-YL-143
Zoro # G4437668
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Sleeve
- Tube Size 1/4"
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-143
- Zoro # G4437668
- UPC # 193005176112
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Instrumentation Fitting - 316SS - Front |
Basic Pipe Fitting Material | Metal |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Sleeve |
Specific Pipe Fitting Shape | Sleeve |
Description
Instrumentation Fitting - 316SS - Front
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispn Towel Rec Trash Recpt 12 (59451)
- AMERICAN STANDARD CadetPro Rh Rf 10" R 6LL/Seat Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BB.004.020)
- TECTITE BY APOLLO 3/8 in. (1/2 in. O.D.) Brass Push-To-Connect x 1/2 in. Male Pipe Thread Reducing Adapter (FSBMA3812)
- ZORO SELECT Red Brass Coupling, FNPT, 3/8" Pipe Size (1VFD7)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- Usa Industrials Instrumentation Tube Fittings