Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 1/4" NPT
Mfr # ZUSA-TF-YL-35
Zoro # G4437117
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Female Straight
- Tube Size 3/8"
- Basic Pipe Fitting Shape Straight
- Pipe Size (Fittings) 1/4"
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-35
- Zoro # G4437117
- UPC # 193005178406
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Instrumentation Tube Fitting |
Specific Pipe Fitting Shape | Female Straight |
Basic Pipe Fitting Shape | Straight |
Pipe Fitting Material | 316 Stainless Steel |
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Tube x FNPT |
Specific Fitting Shape | Straight Adapter |
Description
Instrumentation Fitting -316SS -Female S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bedpan Washer Retrofit Kit, Spud Coupling 1-1/2" (DV130)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH11)
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- Usa Industrials Instrumentation Tube Fittings