Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/8" NPT
Mfr # ZUSA-TF-YL-27
Zoro # G4437108
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Female Straight
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Shape Straight
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-27
- Zoro # G4437108
- UPC # 193005177515
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Tube Size | 1/4" |
Pipe Size - Pipe Fitting | 1/8" |
Details
Item | Instrumentation Fitting -316SS -Female S |
Specific Pipe Fitting Shape | Female Straight |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Straight |
Tube Fitting Material | 316 Stainless Steel |
Pipe Fitting Connection Type | NPT |
Fitting Connection Type | Tube x FNPT |
Description
Instrumentation Fitting -316SS -Female S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Inline Filter, POU, 15x3-1/3In, Application: Point of Use (94-470-01-75)
- LEGEND VALVE 3" GALVANIZED 90 ELBOW (352-010C)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114SL#12)
- LEGEND VALVE 3/4" T-534 NO-KINK HOSE BIBB (107-214)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx3/8In (8FSC6N-S)
- Usa Industrials Tube Fittings