Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 1/2" NPT
Mfr # ZUSA-TF-YL-40
Zoro # G4437257
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2"
- Specific Pipe Fitting Shape Female Straight
- Basic Pipe Fitting Shape Straight
- Tube Fitting Material 316 Stainless Steel
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-40
- Zoro # G4437257
- UPC # 193005178963
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2" |
Details
Item | Instrumentation Tube Fitting |
Specific Pipe Fitting Shape | Female Straight |
Basic Pipe Fitting Shape | Straight |
Tube Fitting Material | 316 Stainless Steel |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Tube x FNPT |
Specific Fitting Shape | Straight Adapter |
Description
Instrumentation Fitting -316SS -Female S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 3 in (4381014270)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/4" OD (ZUSA-TF-37FL-72)
- ARROWHEAD BRASS VACUUM BREAKER 3/4"" FHT (58ABP)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- PARKER 3/8" CPI x 1/4" FNPT Brass Connector (6-4 GBZ-B)
- Usa Industrials Instrumentation Tube Fittings