Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting, 316SS, Cap for 1/4" Tube
Mfr # ZUSA-TF-YL-512
Zoro # G4437747
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
- Tube Size 1/4"
- Basic Pipe Fitting Shape Cap
- Specific Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-512
- Zoro # G4437747
- UPC # 193005314651
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Instrumentation Fitting - 316SS - Cap fo |
Basic Pipe Fitting Material | Metal |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Description
Instrumentation Fitting - 316SS - Cap fo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ball Seat to Male Pipe Adapters, 1/8" Pipe Size (1720202C)
- BRADFORD WHITE 230-32920-01 T & P Valve / 4" (230-32920-)
- ELKAY Sink, Bottom Grid (GOBG2118SS)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- PARKER 5/8" A-LOK Brass Double Ferrule Nut (10NU10-B)
- Usa Industrials Instrumentation Tube Fittings