Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 1/4" NPT
Mfr # ZUSA-TF-YL-69
Zoro # G4437424
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/4"
- Specific Pipe Fitting Shape 90 Degree Male Elbow
- Tube Size 3/8"
- Basic Pipe Fitting Shape 90 Degree Elbow
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-69
- Zoro # G4437424
- UPC # 193005179908
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 3/8" |
Details
Item | Instrumentation Tube Fitting |
Specific Pipe Fitting Shape | 90 Degree Male Elbow |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Tube Fitting Material | 316 Stainless Steel |
Pipe Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Connection Type | Tube x MNPT |
Description
Instrumentation Fitting- 316SS- 90Deg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G174)
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 3.0)
- SMITH-COOPER 1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385010510)
- PERMA-BOOT Roof Flashing Plst Blk (312-3N1 BLK)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- Usa Industrials Tube Fittings