Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT
Mfr # ZUSA-TF-YL-80
Zoro # G4437363
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Tube Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape 90 Degree Male Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-80
- Zoro # G4437363
- UPC # 193005180034
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 3/4" |
Details
Item | Instrumentation Tube Fitting |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Tube Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 90 Degree Male Elbow |
Fitting Connection Type | Tube x FNPT |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Description
Instrumentation Fitting- 316SS- 90Deg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- APOLLO PEX 3/8 in. Brass PEX Barb Tee (APXT38)
- ZORO SELECT 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P568)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- PARKER 1/4" CPI Brass Union Tee (4-4-4 JBZ-B)
- Usa Industrials Tube Fittings