Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/2" Tube x 1/2" NPT
Mfr # ZUSA-TF-YL-74
Zoro # G4437388
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape 90 Degree Male Elbow
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-74
- Zoro # G4437388
- UPC # 193005179960
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2" |
Details
Item | Instrumentation Fitting- 316SS- 90Deg Ma |
Specific Pipe Fitting Shape | 90 Degree Male Elbow |
Basic Pipe Fitting Material | Metal |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Description
Instrumentation Fitting- 316SS- 90Deg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV 4""HXFPT (PVC001011400)
- NORCROSS HONEYWELL Servus Northener Series Non-Insulated Work Boots, 8, Brown/Green/Olive, PVC Upper, Insulated: No (75120-8)
- CENTRAL BRASS 18" Swivel Tube Spout With Aerator, Polished Chrome (CS-22005)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Tube End Male Adapter (4MA6N-316)
- Usa Industrials Instrumentation Tube Fittings