Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting-316SS-90Deg Female Elbow-3/8" Tube x 3/8" NPT
Mfr # ZUSA-TF-YL-90
Zoro # G4437467
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Pipe Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape 90 Degree Female Elbow
- Basic Pipe Fitting Shape 90 Degree Elbow
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-90
- Zoro # G4437467
- UPC # 193005180140
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Instrumentation Tube Fitting |
Pipe Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 90 Degree Female Elbow |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Tube x FNPT |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Description
Instrumentation Fitting-316SS-90Deg Fema
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 P-200 NO LEAD LEGEND-PRE (101-006NL)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 80 (1LLV3)
- ZORO SELECT Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size (706140-0604)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- Usa Industrials Tube Fittings