Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting-316SS-90Deg Female Elbow-3/8" Tube x 1/4" NPT
Mfr # ZUSA-TF-YL-89
Zoro # G4437503
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Pipe Size (Fittings) 1/4"
- Basic Pipe Fitting Shape 90 Degree Elbow
- Tube Fitting Material 316 Stainless Steel
- Tube Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-89
- Zoro # G4437503
- UPC # 193005180126
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 3/8" |
Details
Item | Instrumentation Tube Fitting |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Tube Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 90 Degree Female Elbow |
Fitting Connection Type | Tube x FNPT |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Description
Instrumentation Fitting-316SS-90Deg Fema
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- SHARKBITE SHARKBITE ELBOW 1"" LF (U260LFA)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (4HVG9)
- HOMEWERKS Ball Valve 1 in. Fpt Pvc 80 (107-105)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- PARKER 1/8" x 1/16" A-LOK SS Reducing Union (2RU1-316)
- Usa Industrials Tube Fittings