Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting-316SS-90Deg Female Elbow-1/2" Tube x 1/2" NPT
Mfr # ZUSA-TF-YL-94
Zoro # G4437494
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2"
- Tube Size 1/2"
- Pipe Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape 90 Degree Female Elbow
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-94
- Zoro # G4437494
- UPC # 193005180188
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2" |
Details
Item | Instrumentation Tube Fitting |
Pipe Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 90 Degree Female Elbow |
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Tube x FNPT |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Description
Instrumentation Fitting-316SS-90Deg Fema
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union-5/32" Tube OD (ZUSA-PTC-PBT-127)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- KOHLER Duostrainer(R) Sink Basket Strainer (8803-CP)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL2N-316)
- Usa Industrials Instrumentation Tube Fittings