Shop All Rubber Sheets & Strips
Usa Industrials
HS Rnfcd Neoprene Rubber Sheet w Adh, 70A, 1/16"T x 36"W x 36"L
Mfr # BULK-RS-NFR70-44
Zoro # G2415614
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Rubber Thickness 1/16 in
- Rubber Width 3 ft
- Rubber Length 3 ft
- Rubber Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NFR70-44
- Zoro # G2415614
- UPC # 193005108472
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 3 ft |
Width | 3 ft |
Length | 3 ft |
Details
Item | HS Rnfcd Rubber Sheet |
Material | Neoprene |
Rubber Thickness | 1/16 in |
Rubber Material | Neoprene |
Durometer | 70 A |
Backing Type | Adhesive |
Thickness | 1/16 in |
Description
HS Rnfcd Neoprene Rubber Sheet,w/Adh7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- ZORO SELECT Welded Grating, Smooth, 24x1in., 36in. Span (24125S100-B3)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- USA INDUSTRIALS Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L (ZUSANSR-F-110)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-S40-85)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 12" Long (BULK-RS-H70-635)
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N60-203)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 24" L (BULK-RS-S60CLRFDA-58)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- USA INDUSTRIALS Natural Rubber Sheet-40A-1"T x 12"W (BULK-RS-NAT40-241)
- Usa Industrials Rubber Sheets & Strips