Shop All Rubber Sheets & Strips
Usa Industrials
HS Neoprene Rubber w Adhesive - 70A - 1/8" T x 18" W x 18" L
Mfr # BULK-RS-NHS70-772
Zoro # G7812769
Sold in multiples of 4 for $86.36
$86.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NHS70-772
- Zoro # G7812769
- UPC # 193005939243
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 18" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 70A |
Backing Type | Acrylic Adhesive |
Tensile Strength (PSI) | 1,500 psi |
Elongation | 3.8 |
Standards | ASTM D2000 BC 710 |
Grade | High Strength |
Temperature Range - Adhesives | -30 Degrees to 230 Degrees F |
Thickness Tolerance | (-0.017" - +0.017") |
Density | 1.35 g/cm3 |
Texture | Smooth |
Shape | Sheet |
Compression Set | 0.3 |
Tear Strength | 20 N/mm |
Description
High Strength Neoprene Rubber Sheet with Acrylic Adhesive - 70A - 1/8" Thick x 18" Wide x 18" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.500" Thick (1YYG5)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Yellow (1001315Y)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 2" W (BULK-PS-AC-1094)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (878874)
- USA INDUSTRIALS Buna-N Rubber Strip - 60A - 1/4" Thick x 6" Wide x 10ft. Long (BULK-RS-H60-436)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-60A-1/8 (BULK-RS-S60WFDA-101)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-295)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 3/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-N50-112)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 5 ft. L (BULK-RS-S60WFDA-74)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 70A - 1/32" T x 1/4" W x 10ft. L (BULK-RS-N70-147)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A (3065DSBF2164B8D)
- Usa Industrials Rubber Sheets & Strips