Shop All Rubber Sheets & Strips
Usa Industrials
HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 1"W x 10 Ft L
Mfr # BULK-RS-E60HT-100
Zoro # G2419577
product price: $22.75
/ea
Sold in multiples of 4 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Rubber Length 10 ft
- Rubber Material EPDM
- Durometer 60 A
- Backing Type Non-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-E60HT-100
- Zoro # G2419577
- UPC # 193005334574
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Width | 1 in |
Length | 10 ft |
Details
Item | Rubber Strip |
Material | EPDM |
Rubber Thickness | 1/8 in |
Rubber Material | EPDM |
Durometer | 60 A |
Backing Type | Non-Adhesive |
Thickness | 1/8 in |
Description
HS EPDM Rubber Strip,No Adhesive,60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 36" Overall L (4sh24x3-36)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B8)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 12" W x 1/4" Thick (PS-UHMW-RCY-3)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-E60-420)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 40A - 3/32" T x 36" W x 50 ft. L (BULK-RS-N40-855)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 70A - 1/32" T x 1/4" W x 10ft. L (BULK-RS-N70-147)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 50A - 1/4" T x 4" W x 10ft. L (BULK-RS-N50-732)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/16" Thick x 4" Wide x 10ft. Long (BULK-RS-H40-427)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) (22-01-125)
- Usa Industrials Rubber Sheets & Strips