Shop All Rubber Sheets & Strips
Usa Industrials
HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 3/4"W x 10 Ft L
Mfr # BULK-RS-E60HT-89
Zoro # G2419419
Sold in multiples of 3 for $100.05
$100.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Rubber Length 10 ft
- Rubber Material EPDM
- Durometer 60 A
- Backing Type Non-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-E60HT-89
- Zoro # G2419419
- UPC # 193005334468
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/4 in |
Rubber Length | 10 ft |
Length | 10 ft |
Width | 3/4 in |
Details
Item | Rubber Strip |
Material | EPDM |
Rubber Thickness | 1/4 in |
Rubber Material | EPDM |
Durometer | 60 A |
Backing Type | Non-Adhesive |
Thickness | 1/4 in |
Description
HS EPDM Rubber Strip,No Adhesive,60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-UHMW-24)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N70-86)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.97 in Overall Width, Style: Edge Trim (1838-50)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.25 in W (ha.125x1.25-72)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-448)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/2" T x 36" W x 36" L (ZUSANSR-FR-245)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/8" T x 36" W x 12" L (BULK-RS-S60CLRFDA-52)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 50A - 1/4" Thick x 18" Wide x 12" Long (BULK-RS-S50-604)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/16" T x 3/4" W x 10ft. L (BULK-RS-E60-129)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 50A - 1/4" T x 4" W x 10ft. L (BULK-RS-N50-732)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 1/4" Thick x 4ft Width x 10ft Length - Black (21-100)
- Usa Industrials Rubber Sheets & Strips