Shop All Rubber Sheets & Strips
Usa Industrials
HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 1"W x 10 Ft L
Mfr # BULK-RS-E60HT-60
Zoro # G2419297
product price: $14.75
/ea
Sold in multiples of 6 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Rubber Length 10 ft
- Rubber Material EPDM
- Durometer 60 A
- Backing Type Non-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-E60HT-60
- Zoro # G2419297
- UPC # 193005334178
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Width | 1 in |
Length | 10 ft |
Details
Item | Rubber Strip |
Material | EPDM |
Rubber Thickness | 1/16 in |
Rubber Material | EPDM |
Durometer | 60 A |
Backing Type | Non-Adhesive |
Thickness | 1/16 in |
Description
HS EPDM Rubber Strip,No Adhesive,60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Buna, 3/32 In Th, 36 Inx15 Ft (BULK-RS-H70-1019)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ZORO SELECT Rubber Cord, Buna, 3/4 In Dia, 10 Ft. (ZUSA-RC-871)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.062 X 36.000 X 48.000 [Each] (SFR4NA.062X36.000X48.000)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- USA INDUSTRIALS Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L (ZUSANSR-F-110)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 2"W x 10 Ft L (BULK-RS-E60HT-64)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 3ft Width x 6ft Length (20-101)
- Usa Industrials Rubber Sheets & Strips