Shop All Rubber Sheets & Strips
Usa Industrials
High Strength Neoprene Rubber Strip - 40A - 1/4" T x 6" W x 10ft. L
Mfr # BULK-RS-NHS40-436
Zoro # G7796325
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NHS40-436
- Zoro # G7796325
- UPC # 193005959869
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 1/4" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,500 psi |
Elongation | 3.8 |
Standards | ASTM D2000 BC 410 |
Grade | High Strength |
Texture | Smooth |
Shape | Strip |
Thickness Tolerance | (-0.026" - +0.026") |
Compression Set | 0.3 |
Density | 1.35 g/cm3 |
Tear Strength | 20 N/mm |
Description
High Strength Neoprene Rubber Strip No Adhesive - 40A - 1/4" Thick x 6" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- DANCO Sheet Packing 6"X6" Asst (9D00011057)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WSSGG1A)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-207)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 36" W x 24" L (BULK-RS-S60CLRFDA-57)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/16" T x 3/4" W x 10ft. L (BULK-RS-E60-129)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-E60-420)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- USA INDUSTRIALS Buna-N Rubber Strip - 60A - 1/4" Thick x 6" Wide x 10ft. Long (BULK-RS-H60-436)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black (BULK-RS-E60-630)
- Usa Industrials Rubber Sheets & Strips