Shop All Rubber Rolls
Usa Industrials
High Strength Neoprene Rubber Roll - 70A - 1/2" T x 36" W x 20 ft. L
Mfr # BULK-RS-NHS70-674
Zoro # G7794970
product price: $1,522.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,522.99
Free 30-Day Returns
Key Features
- Thickness 1/2"
- Width 36"
- Length 20 ft.
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NHS70-674
- Zoro # G7794970
- UPC # 193005937720
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 20 ft. |
Details
Thickness | 1/2" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Grade | High Strength |
Shape | Roll |
Temperature Range | -30 Degrees to 250 Degrees F |
Durometer | 70A |
Texture | Smooth |
Tensile Strength | 1,500 psi |
Thickness Tolerance | (-0.050" - +0.050") |
Density | 1.35 g/cm3 |
Elongation | 3.8 |
Standards | ASTM D2000 BC 710 |
Compression Set | 0.3 |
Tear Strength | 20 N/mm |
Description
High Strength Neoprene Rubber Roll No Adhesive - 70A - 1/2" Thick x 36" Wide x 20 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.008 in Wire Dia, Black (3027671)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-UHMW-65)
- ZORO SELECT Steel U-Edging, PK 10 (125EDGE-72)
- FILM-GARD Berry Plastics Plastic Sheeting 4 mil X 3 ft. W X 100 ft. L Polyethylene Clear (625885)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- USA INDUSTRIALS Plant Fiber Buna-N Rubber Blend Roll - 1/64" T x 40" W x 10 ft. L (BULK-PLF-62)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- Usa Industrials Rubber Rolls