Shop All Rubber Rolls
Usa Industrials
High Strength Neoprene Rubber Roll 30A 34 Thick x 36 Wide x 20 ft Long
Mfr # BULK-RS-NHS30-9
Zoro # G407032656
product price: $2,533.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,533.99
Free 30-Day Returns
Key Features
- Thickness 3/4"
- Width 36"
- Length 240"
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NHS30-9
- Zoro # G407032656
- UPC # 193005119645
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 240" |
Details
Item | Multipurpose Neoprene Rubber Sheets, Strips & Rolls |
Thickness | 3/4" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Elongation | 3.5 |
Tear Strength | 20 N/mm |
Temperature Range | -30° to 250° F |
Tensile Strength | 1,200 psi |
Density | 1.35 g/cm3 |
Standards | ASTM D2000 BC 310 |
Texture | Smooth |
Shape | Roll |
Grade | High Strength |
Durometer | 30A |
Compression Set | 0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust Blue VCI Poly Sheeting, 4 Mil, 48 (100-M-00045)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (HR/1-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PC-627)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/16" Thick x 4" Wide x 10ft. Long (BULK-RS-H40-427)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- Usa Industrials Rubber Rolls