Shop All Rubber Rolls
Usa Industrials
High Strength Buna-N Rubber Strip - 70A - 1/8" T x 2" W x 10ft. L
Mfr # BULK-RS-BHS70-104
Zoro # G7789973
product price: $27.25
/ea
Sold in multiples of 3 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 2"
- Length 10 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-BHS70-104
- Zoro # G7789973
- UPC # 193005961473
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 2" |
Length | 10 ft. |
Details
Thickness | 1/8" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Tensile Strength | 1,500 psi |
Thickness Tolerance | (-0.017" - +0.017") |
Texture | Smooth |
Density | 1.35 g/cm3 |
Grade | High Strength |
Shape | Strip |
Standards | ASTM D2000 BF 710 |
Compression Set | 0.3 |
Temperature Range | -30 Degrees to 250 Degrees F |
Durometer | 70A |
Elongation | 3.8 |
Tear Strength | 20 N/mm |
Description
High Strength Buna-N Rubber Strip No Adhesive - 70A - 1/8" Thick x 2" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 24" L x 8" W x 1" Thick (BULK-PS-NYL-436)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.018 in Wire Dia, Black (3028733)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x2", 40A (BULK-RS-NAT40-333)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 50Ft. (ZUSA-RC-897)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- USA INDUSTRIALS Plant Fiber Buna-N Rubber Blend Roll - 1/64" T x 40" W x 10 ft. L (BULK-PLF-62)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- USA INDUSTRIALS High Strength Buna-N Rubber Sheet - 40A - 1/4" T x 18" W x 36" L (BULK-RS-BHS40-652)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4050-1/4-10)
- Usa Industrials Rubber Rolls