Shop All Rubber Rolls
Usa Industrials
High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L
Mfr # BULK-RS-BHS70-436
Zoro # G7788652
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 6"
- Length 10 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-BHS70-436
- Zoro # G7788652
- UPC # 193005961350
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 6" |
Length | 10 ft. |
Details
Thickness | 1/4" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Density | 1.35 g/cm3 |
Durometer | 70A |
Tensile Strength | 1,500 psi |
Temperature Range | -30 Degrees to 250 Degrees F |
Shape | Strip |
Texture | Smooth |
Elongation | 3.8 |
Standards | ASTM D2000 BF 710 |
Tear Strength | 20 N/mm |
Grade | High Strength |
Thickness Tolerance | (-0.026" - +0.026") |
Compression Set | 0.3 |
Description
High Strength Buna-N Rubber Strip No Adhesive - 70A - 1/4" Thick x 6" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 1/4, 0.25 In (O1D146)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0080 In, 6 In (17370)
- NORTON ABRASIVES 16FT x 400FT Plastic Sheeting (6728)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- Usa Industrials Rubber Rolls