Shop All Rubber Rolls
Usa Industrials
High Strength Buna-N Rubber Strip - 70A - 1/4" T x 4" W x 10ft. L
Mfr # BULK-RS-BHS70-430
Zoro # G7788591
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 4"
- Length 10 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-BHS70-430
- Zoro # G7788591
- UPC # 193005961299
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 4" |
Length | 10 ft. |
Details
Thickness | 1/4" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Compression Set | 0.3 |
Shape | Strip |
Tensile Strength | 1,500 psi |
Texture | Smooth |
Durometer | 70A |
Density | 1.35 g/cm3 |
Grade | High Strength |
Elongation | 3.8 |
Standards | ASTM D2000 BF 710 |
Temperature Range | -30 Degrees to 250 Degrees F |
Thickness Tolerance | (-0.026" - +0.026") |
Tear Strength | 20 N/mm |
Description
High Strength Buna-N Rubber Strip No Adhesive - 70A - 1/4" Thick x 4" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 48" Length (20-101)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16x1 1/2In, 8ft (6ALX0)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-250)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- Usa Industrials Rubber Rolls