Shop All Rubber Rolls
Usa Industrials
High Strength Buna-N Rubber Sheet - 40A - 3/4" T x 6" W x 6" L
Mfr # BULK-RS-BHS40-445
Zoro # G7789754
product price: $15.85
/ea
Sold in multiples of 6 for $95.10
$95.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4"
- Width 6"
- Length 6"
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-BHS40-445
- Zoro # G7789754
- UPC # 193005945084
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 6" |
Length | 6" |
Details
Thickness | 3/4" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Texture | Smooth |
Tensile Strength | 1,500 psi |
Density | 1.35 g/cm3 |
Temperature Range | -30 Degrees to 250 Degrees F |
Elongation | 3.8 |
Durometer | 40A |
Grade | High Strength |
Compression Set | 0.3 |
Standards | ASTM D2000 BF 410 |
Shape | Sheet |
Thickness Tolerance | (-0.059" - +0.059") |
Tear Strength | 20 N/mm |
Description
High Strength Buna-N Rubber Sheet No Adhesive - 40A - 3/4" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 3 Ft (61F1X5-36)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1003)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 6 Ft L (60R.625-72)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Roll, 36"x20 ft., Black, 50A (BULK-RS-H50-993)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H40-197)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- Usa Industrials Rubber Rolls