Shop All Rubber Rolls
Usa Industrials
High Strength Buna-N Rubber Sheet - 40A - 1/4" T x 18" W x 36" L
Mfr # BULK-RS-BHS40-652
Zoro # G7794952
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 18"
- Length 36"
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-BHS40-652
- Zoro # G7794952
- UPC # 193005946296
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 18" |
Length | 36" |
Details
Thickness | 1/4" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Tensile Strength | 1,500 psi |
Texture | Smooth |
Standards | ASTM D2000 BF 410 |
Thickness Tolerance | (-0.026" - +0.026") |
Density | 1.35 g/cm3 |
Temperature Range | -30 Degrees to 250 Degrees F |
Compression Set | 0.3 |
Shape | Sheet |
Elongation | 3.8 |
Grade | High Strength |
Durometer | 40A |
Tear Strength | 20 N/mm |
Description
High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/4" Thick x 18" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 4" Disc (2 Pack) (22-01-125)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- Usa Industrials Rubber Rolls