Shop All Rubber Rolls
Usa Industrials
High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L
Mfr # BULK-RS-BHS60-246
Zoro # G7795899
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1"
- Width 12"
- Length 10 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-BHS60-246
- Zoro # G7795899
- UPC # 193005946845
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 12" |
Length | 10 ft. |
Details
Thickness | 1" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Grade | High Strength |
Shape | Roll |
Density | 1.35 g/cm3 |
Durometer | 60A |
Elongation | 3.8 |
Compression Set | 0.3 |
Temperature Range | -30 Degrees to 250 Degrees F |
Tensile Strength | 1,500 psi |
Standards | ASTM D2000 BF 610 |
Thickness Tolerance | (-0.061" - +0.061") |
Tear Strength | 20 N/mm |
Texture | Smooth |
Description
High Strength Buna-N Rubber Roll No Adhesive - 60A - 1" Thick x 12" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/450T)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC1)
- ZORO SELECT Clear Polycarbonate Tube Stock 1 ft L (BULK-RPT-PC-8)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/8" Thick x 36" Wide x 60 ft. Long (BULK-RS-S60-235)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-S100S-1-1/2)
- Usa Industrials Rubber Rolls