Shop All Plastic Sheets
Usa Industrials
HDPE Plastic Sheet 48" L x 8" W x 1/2" Thick
Mfr # BULK-PS-PE-383
Zoro # G7799545
Sold in multiples of 3 for $123.45
$123.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1/2"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PE-383
- Zoro # G7799545
- UPC # 193005908508
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 48" |
Width | 8" |
Description
HDPE Plastic Sheet - 1/2" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x24 In W, 50 Ft (4UGN1)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 3 Ft L (6R.5-36)
- ZORO SELECT White Polystyrene Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PLY-63)
- USA INDUSTRIALS White Acetal Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-AC-79)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 3/4" Thick (BULK-PS-UHMW-383)
- USA INDUSTRIALS Black Acetal Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-ACB-37)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-CAC-352)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 8" W x 1/8" Thick (BULK-PS-PP-301)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-PVC-406)
- ZORO SELECT Clear Polycarbonate Film Stock 1 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-7)
- Usa Industrials Plastic Sheets