Shop All O-Ring Cord Stock
Usa Industrials
Hard Viton Rubber Cord, 0.275" Cross Section x 25 Ft. L
Mfr # ZUSA-RC-124
Zoro # G2431845
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-RC-124
- Zoro # G2431845
- UPC # 193005157883
- Country of Origin China
- Category O-Ring Cord Stock
Details
Item | Hard Viton Rubber Cord - 0.275" Cross Se |
Description
Hard Viton Rubber Cord - 0.275 In. Cross Se
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1001AH-CO91 COR. (UO1A1 A22A1 (ILCO-A1001AH-CO91)
- PRIME-LINE 2PK WHT Vert Wind Lock (F 2598)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22mm ID, PK50 (ZUSAH3X22)
- REV-A-SHELF Rev-A-Shelf - Single 35-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1535SCDM-117)
- USA INDUSTRIALS FDA Silicone Cord Stock - 2mm Cross Section x 50 ft. Long (ZUSA-RC-1469)
- USA INDUSTRIALS Hard Viton O-Ring-Dash 225, PK 10 (ZUSAV90225)
- USA INDUSTRIALS X-Profile Viton Rubber Cord, 0.103" Cross Section x 10 Ft. L (ZUSA-RC-208)
- USA INDUSTRIALS Silicone Rubber Cord, 1.5mm Cross Section x 100 Ft. L (ZUSA-RC-323)
- USA INDUSTRIALS Buna-N Cord Stock - 2.5mm Cross Section x 5 ft. Long (ZUSA-RC-1329)
- USA INDUSTRIALS SoFt Buna-N Rubber Cord, 0.210" Cross Section x 100 Ft. L (ZUSA-RC-149)
- USA INDUSTRIALS Square Profile Buna-N Cord Stock - 0.500" Cross Section x 5 ft. Long (ZUSA-RC-1100)
- Usa Industrials O-Ring Cord Stock