Shop All O-Ring Cord Stock
Usa Industrials
Hard Viton O-Ring-Dash 904, PK 100
Mfr # ZUSAV90904
Zoro # G7950045
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fluoroelastomer
- Durometer 90A
- Temp. Range -15 to 400 (F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAV90904
- Zoro # G7950045
- UPC # 193005296636
- Country of Origin Unknown
- Category O-Ring Cord Stock
Details
Material | Fluoroelastomer |
Durometer | 90A |
Temp. Range | -15 to 400 (F) |
Description
Hard Viton O-Ring-Dash 904-Pack of 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Template for 970A Series Bullet (65.5010)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 10 x 5.2 x 0.4 x 0.7 (170014)
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- LIFTMASTER Loop Detector, Plug In, Black (LOOPDETLM)
- USA INDUSTRIALS X-Profile Viton Rubber Cord, 0.103" Cross Section x 10 Ft. L (ZUSA-RC-208)
- USA INDUSTRIALS Square Profile Buna-N Cord Stock - 0.500" Cross Section x 5 ft. Long (ZUSA-RC-1100)
- USA INDUSTRIALS Silicone Rubber Cord, 1.5mm Cross Section x 100 Ft. L (ZUSA-RC-323)
- USA INDUSTRIALS Soft FDA Silicone Cord Stock - 0.500" Cross Section x 25 ft. Long (ZUSA-RC-1541)
- USA INDUSTRIALS Hard Viton Rubber Cord, 0.275" Cross Section x 25 Ft. L (ZUSA-RC-124)
- USA INDUSTRIALS Buna-N Cord Stock - 2.5mm Cross Section x 5 ft. Long (ZUSA-RC-1329)
- USA INDUSTRIALS EPDM Cord Stock - 0.250" Cross Section x 5 ft. Long (ZUSA-RC-671)
- Usa Industrials O-Ring Cord Stock