Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Viton O-Ring, Dash 349, PK2
Mfr # ZUSAV90349
Zoro # G1665984
product price: $14.55
/pk 2, $7.28/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 349
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV90349
- Zoro # G1665984
- UPC # 193005295622
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-1/2" |
Actual Inside Dia. | 4.475" |
Nominal Outside Dia. | 4-7/8" |
Actual Outside Dia. | 4.895" |
Details
Item | O-Ring |
Dash Number | 349 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 90A |
Color | Black |
Durometer (Hardness) Rating | Hard |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Hard,Viton,Dash 349,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- PRIME-LINE Entry Door Mortise Lockset, 2-1/2 in. Backset, Single Cylinder, Satin Finish Single Pack (SE 27600)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 123, PK 100 (ZUSAH90123)
- USA INDUSTRIALS Buna-N O-Ring, Dash 323, PK25 (ZUSAH70323)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- USA INDUSTRIALS Viton O-Ring, Dash 258, PK2 (ZUSAV70258)
- USA INDUSTRIALS Buna-N O-Ring, Dash 112, PK100 (ZUSAH70112)
- STERLING SEAL & SUPPLY 125 Viton / FKM O-ring 70A Shore Black, -500 Pack (ORVT125X500)
- Usa Industrials Individual & Bulk O-Rings