Shop All O-Ring Cord Stock
Usa Industrials
Hard Viton O-Ring-Dash 326, PK 5
Mfr # ZUSAV90326
Zoro # G7949899
product price: $15.19
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fluoroelastomer
- Durometer 90A
- Temp. Range -15 to 400 (F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV90326
- Zoro # G7949899
- UPC # 193005295394
- Country of Origin Unknown
- Category O-Ring Cord Stock
Details
Material | Fluoroelastomer |
Durometer | 90A |
Temp. Range | -15 to 400 (F) |
Description
Hard Viton O-Ring-Dash 326-Pack of 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type Y2, 6 Pin, PK10 (999A-Y2)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Red Oak (HBW08X08X375ARO)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KD)
- ARROW Grade 2, Indicator, Keyless, US10B, Rectangle Stk (E50 10B)
- USA INDUSTRIALS SoFt Buna-N Rubber Cord, 0.210" Cross Section x 100 Ft. L (ZUSA-RC-149)
- USA INDUSTRIALS Buna-N Cord Stock - 8.4mm Cross Section x 5 ft. Long (ZUSA-RC-1341)
- USA INDUSTRIALS Hard Buna-N Rubber Cord, 0.125" Cross Section x 10 Ft. L (ZUSA-RC-530)
- USA INDUSTRIALS Silicone Rubber Cord, 3mm Cross Section x 100 Ft. L (ZUSA-RC-332)
- USA INDUSTRIALS Soft FDA Silicone Cord Stock - 0.500" Cross Section x 25 ft. Long (ZUSA-RC-1541)
- USA INDUSTRIALS Square Buna-N Rubber Cord, 3/16" Cross Section x 10 Ft. L (ZUSA-RC-606)
- USA INDUSTRIALS Square Profile Buna-N Cord Stock - 0.500" Cross Section x 5 ft. Long (ZUSA-RC-1100)
- Usa Industrials O-Ring Cord Stock