Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Viton O-Ring, Dash 232, PK10
Mfr # ZUSAV90232
Zoro # G1666027
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 232
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAV90232
- Zoro # G1666027
- UPC # 193005294694
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-3/4" |
Actual Inside Dia. | 2.734" |
Nominal Outside Dia. | 3" |
Actual Outside Dia. | 3.012" |
Details
Item | O-Ring |
Dash Number | 232 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 90A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Temp. Range | -15° to 400° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Hard,Viton,Dash 232,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Ratcheting Display Case Lock (P22-0006)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Black (03-273-36-BK-10)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS74130072)
- ZORO SELECT 1 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR8)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- USA INDUSTRIALS Viton O-Ring, Dash 148, PK5 (ZUSAV70148)
- USA INDUSTRIALS Viton O-Ring, Dash 155, PK5 (ZUSAV70155)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 119, PK10 (ZUSAQV70119)
- USA INDUSTRIALS PTFE O-Ring - Dash 024, PK 10 (ZUSATFE024)
- USA INDUSTRIALS Silicone O-Ring, Dash 227, PK10 (ZUSAS70FDA227)
- ZORO SELECT O-Ring, Dash 433, Viton, 0.27 In., PK2 (U38875.025.0550)
- Usa Industrials Individual & Bulk O-Rings