Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Viton O-Ring, Dash 108, PK100
Mfr # ZUSAV90108
Zoro # G1665327
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 108
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV90108
- Zoro # G1665327
- UPC # 193005293673
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4" |
Actual Inside Dia. | 0.237" |
Nominal Outside Dia. | 7/16" |
Actual Outside Dia. | 0.443" |
Details
Item | O-Ring |
Dash Number | 108 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 90A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Temp. Range | -15° to 400° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Hard,Viton,Dash 108,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- KABA ILCO Key Blank, Brass, Type AP2, 6 Pin, PK10 (102AM-AP2)
- EBERHARD MANUFACTURING CO Dovetail Rotary Only Righthand (EMC 9D-400-50 ZN RH)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11463002 (L11463002)
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- USA INDUSTRIALS Buna-N O-Ring, Dash 209, PK100 (ZUSAH70209)
- USA INDUSTRIALS Buna-N O-Ring, Dash 343, PK25 (ZUSAH70343)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 132mm ID, PK 2 (ZUSAH3.55X132)
- USA INDUSTRIALS Buna-N O-Ring, Dash 342, PK25 (ZUSAH70342)
- MIDWEST FASTENER 7-3/4" x 8" x 1/8" X-Large Rubber O-Rings 3PK (78263)
- Usa Industrials Individual & Bulk O-Rings