Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Viton O-Ring, Dash 027, PK50
Mfr # ZUSAV90027
Zoro # G1665178
product price: $18.19
/pk 50, $0.36/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 027
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV90027
- Zoro # G1665178
- UPC # 193005293376
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/16" |
Actual Inside Dia. | 1.301" |
Nominal Outside Dia. | 1-7/16" |
Actual Outside Dia. | 1.441" |
Details
Item | O-Ring |
Dash Number | 027 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 90A |
Color | Black |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Hard |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Hard,Viton,Dash 027,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (151 X 689)
- STERLING SEAL & SUPPLY 112 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL112X250)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE389)
- KWIKSET VB Aliso Privacy Lock (300AO 11P 6AL RCS V1)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 206, PK100 (ZUSAQH70206)
- USA INDUSTRIALS Viton O-Ring, Dash 230, PK2 (ZUSAV70230)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- USA INDUSTRIALS Buna-N O-Ring, Dash 151, PK50 (ZUSAH70151)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- Usa Industrials Individual & Bulk O-Rings