Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 916, PK100
Mfr # ZUSAH90916
Zoro # G1649559
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 916
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90916
- Zoro # G1649559
- UPC # 193005233105
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.171" |
Actual Inside Dia. | 1.171" |
Nominal Outside Dia. | 1.403" |
Actual Outside Dia. | 1.403" |
Details
Item | O-Ring |
Dash Number | 916 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 916,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP Master Padlock KeyBlank (M1-1092)
- RANDALL GARAGE DOOR SEAL (7 FT V-37-WH)
- AMEROCK BP53470G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP53470G10-10PACK)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- USA INDUSTRIALS PTFE O-Ring - Dash 025, PK 10 (ZUSATFE025)
- USA INDUSTRIALS Silicone O-Ring, Dash 247, PK2 (ZUSAS70FDA247)
- USA INDUSTRIALS Buna-N O-Ring, Dash 147, PK50 (ZUSAH70147)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- USA INDUSTRIALS EPDM O-Ring, Dash 032, PK10 (ZUSAE70032)
- USA INDUSTRIALS Silicone O-Ring, Dash 456 (ZUSAS70FDA456)
- X1 TOOLS R-231 Square O-Ring ID: 2 5/8, CS 1/8, OD 2 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R231x1)
- Usa Industrials Individual & Bulk O-Rings