Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 912, PK100
Mfr # ZUSAH90912
Zoro # G1649446
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 912
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90912
- Zoro # G1649446
- UPC # 193005233075
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.924" |
Actual Inside Dia. | 0.924" |
Nominal Outside Dia. | 1.156" |
Actual Outside Dia. | 1.156" |
Details
Item | O-Ring |
Dash Number | 912 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Hard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 912,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG01)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 4X (PBK3)
- USA INDUSTRIALS Buna-N O-Ring, Dash 202, PK100 (ZUSAH70202)
- USA INDUSTRIALS Silicone O-Ring, Dash 212, PK25 (ZUSAS70FDA212)
- USA INDUSTRIALS Buna-N O-Ring, Dash 238, PK50 (ZUSAH70238)
- USA INDUSTRIALS PTFE O-Ring - Dash 235, PK 2 (ZUSATFE235)
- USA INDUSTRIALS EPDM O-Ring - Dash 202, PK 50 (ZUSAE70202)
- USA INDUSTRIALS Silicone O-Ring, Dash 240, PK5 (ZUSAS70FDA240)
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- Usa Industrials Individual & Bulk O-Rings