Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 910, PK100
Mfr # ZUSAH90910
Zoro # G1649455
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 910
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90910
- Zoro # G1649455
- UPC # 193005233051
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.755" |
Actual Inside Dia. | 0.755" |
Nominal Outside Dia. | 0.949" |
Actual Outside Dia. | 0.949" |
Details
Item | O-Ring |
Dash Number | 910 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 910,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG08-EL)
- PRIME-LINE Gray Plastic Sliding Door Latch Lever with Steel Pin Single Pack (E 2065)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Black (68FBV)
- SPEC Compression Spring Music Wire, PK5, C06600672500S (C06600672500S)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- USA INDUSTRIALS Viton O-Ring, Dash 249, PK2 (ZUSAV70249)
- USA INDUSTRIALS Silicone O-Ring, Dash 022, PK25 (ZUSAS70FDA022)
- USA INDUSTRIALS Silicone O-Ring, Dash 242, PK5 (ZUSAS70FDA242)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- Usa Industrials Individual & Bulk O-Rings